Zoro Homepage

Round Belt, Black, L 120 in

  • Mfr # 9 X 116 RE BELT

  • Zoro # G216211587


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Heat Resistant, Oil Resistant
Minimum Operating Temperature
-22 Degrees F
Diameter
9/16 in
Maximum Operating Temperature
180 Degrees F
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9 X 116 RE BELT
Zoro #
G216211587
UPC #
072053198669
Country of Origin
United States

Dimensions

Diameter
9/16 in
Outside Length
120 in
For Minimum Pulley Diameter
5 13/32 in
Inside Length
116 in

Details

Resistance Properties
Heat Resistant, Oil Resistant
Minimum Operating Temperature
-22 Degrees F
Item
Round Belt
Maximum Operating Temperature
180 Degrees F
Number of Ribs
1
Hardness
80A
Reinforcing Cord Material
Nylon
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Belt Material
Gum Rubber
Core Type
Reinforced Solid
Standards
ARPM, REACH, RoHS2
Color
Black
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Metal Detectable
No
Surface Texture
Smooth

Description

Round Belt, Color Black, Core Type Reinforced Solid, Diameter 9/16 in, For Minimum Pulley Diameter 5 13/32 in, Hardness 80A, Outside Length 120 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Gum Rubber, Groove Angle Not Applicable, Inside Length 116 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.