Zoro Homepage

Round Belt, Black, L 121 in

  • Mfr # 6 X 119 RE BELT

  • Zoro # G216211570


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Outside Length
121 in
For Minimum Pulley Diameter
3 in
Reinforcing Cord Material
Nylon
Core Type
Reinforced Solid
Inside Length
119 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6 X 119 RE BELT
Zoro #
G216211570
UPC #
072053483222
Country of Origin
United States

Dimensions

Outside Length
121 in
For Minimum Pulley Diameter
3 in
Inside Length
119 in
Diameter
3/8 in

Details

Reinforcing Cord Material
Nylon
Core Type
Reinforced Solid
Standards
ARPM, REACH, RoHS2
Color
Black
Hardness
80A
Maximum Operating Temperature
180 Degrees F
Number of Ribs
1
Metal Detectable
No
Belt Material
Gum Rubber
Surface Texture
Smooth
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Item
Round Belt
Resistance Properties
Heat Resistant, Oil Resistant
Minimum Operating Temperature
-22 Degrees F

Description

Round Belt, Color Black, Core Type Reinforced Solid, Diameter 3/8 in, For Minimum Pulley Diameter 3 in, Hardness 80A, Outside Length 121 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Gum Rubber, Groove Angle Not Applicable, Inside Length 119 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.