Round Belt, Black, L 152 in
Mfr # 9 X 148 RE BELT
Zoro # G016211572
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Hardness
80A
Maximum Operating Temperature
180 Degrees F
Metal Detectable
No
Core Type
Reinforced Solid
Reinforcing Cord Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9 X 148 RE BELT
Zoro #
G016211572
UPC #
072053485370
Country of Origin
Mexico
Dimensions
For Minimum Pulley Diameter
5 13/32 in
Diameter
9/16 in
Outside Length
152 in
Inside Length
148 in
Details
Hardness
80A
Maximum Operating Temperature
180 Degrees F
Metal Detectable
No
Core Type
Reinforced Solid
Reinforcing Cord Material
Nylon
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Number of Ribs
1
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Minimum Operating Temperature
-22 Degrees F
Item
Round Belt
Resistance Properties
Heat Resistant, Oil Resistant
Standards
ARPM, REACH, RoHS2
Surface Texture
Smooth
Belt Material
Gum Rubber
Color
Black
Description
Round Belt, Color Black, Core Type Reinforced Solid, Diameter 9/16 in, For Minimum Pulley Diameter 5 13/32 in, Hardness 80A, Outside Length 152 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Gum Rubber, Groove Angle Not Applicable, Inside Length 148 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.