Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Belt, Black, L 190 in

  • Mfr # 9 X 190 RE BELT

  • Zoro # G1581404


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Core Type
Reinforced Solid
Material
Gum Rubber
Color
Black
Texture
Rough
For Use With
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9 X 190 RE BELT
Zoro #
G1581404
UPC #
072053485400
Country of Origin
Mexico

Dimensions

Diameter
9/16 in
Overall Length
190 in
Inside Length
16 ft
Min. Pulley Dia.
5 13/32 in
For Minimum Pulley Diameter
5 13/32 in
Outside Length
190 in

Details

Item
Round Belt
Core Type
Reinforced Solid
Material
Gum Rubber
Color
Black
Texture
Rough
For Use With
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Hardness
80A
Temp. Range
-30 Degrees to 140 Degrees F
Maximum Operating Temperature
140 Degrees F
Belt Material
Gum Rubber
Reinforcing Cord Material
Nylon
Surface Texture
Rough
Minimum Operating Temperature
-30 Degrees F
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives

Description

Round Belt, Color Black, Core Type Reinforced Solid, Diameter 9/16 in, For Minimum Pulley Diameter 5 13/32 in, Hardness 80A, Outside Length 190 in, Surface Texture Rough, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Material Gum Rubber, For Use With Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives, Inside Length 16 ft, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.