Zoro Homepage

Round Belt, Black, L 194 in

  • Mfr # 9 X 190 PR

  • Zoro # G416211561


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
180 Degrees F
Outside Length
194 in
Core Type
Reinforced Solid
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9 X 190 PR
Zoro #
G416211561
UPC #
770075331568
Country of Origin
Mexico

Dimensions

Outside Length
194 in
Inside Length
190 in
For Minimum Pulley Diameter
5 13/32 in
Diameter
9/16 in

Details

Maximum Operating Temperature
180 Degrees F
Core Type
Reinforced Solid
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Reinforcing Cord Material
Polyester
Surface Texture
Smooth
Hardness
80A
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Number of Ribs
1
Color
Black
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Item
Round Belt
Standards
ARPM, REACH, RoHS2
Resistance Properties
Heat Resistant, Oil Resistant
Metal Detectable
No

Description

Round Belt, Color Black, Core Type Reinforced Solid, Diameter 9/16 in, For Minimum Pulley Diameter 5 13/32 in, Hardness 80A, Outside Length 194 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Neoprene, Groove Angle Not Applicable, Inside Length 190 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.