Round Belt, Black, L 204 in
Mfr # 9 X 200 PR
Zoro # G916211597
product price: $371.99
/ea
Free Shipping & Returns
Key Features
Core Type
Reinforced Solid
Surface Texture
Smooth
Color
Black
For Minimum Pulley Diameter
5 13/32 in
Metal Detectable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9 X 200 PR
Zoro #
G916211597
UPC #
770075331407
Country of Origin
Mexico
Dimensions
For Minimum Pulley Diameter
5 13/32 in
Outside Length
204 in
Inside Length
200 in
Diameter
9/16 in
Details
Core Type
Reinforced Solid
Surface Texture
Smooth
Color
Black
Item
Round Belt
Metal Detectable
No
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Reinforcing Cord Material
Polyester
Resistance Properties
Heat Resistant, Oil Resistant
Hardness
80A
Standards
ARPM, REACH, RoHS2
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
180 Degrees F
Belt Material
Neoprene
Number of Ribs
1
Description
Round Belt, Color Black, Core Type Reinforced Solid, Diameter 9/16 in, For Minimum Pulley Diameter 5 13/32 in, Hardness 80A, Outside Length 204 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Neoprene, Groove Angle Not Applicable, Inside Length 200 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.