Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Belt, Black, L 233 in

  • Mfr # 9 X 233 RE BELT

  • Zoro # G3177867


product price: $248.13
/ea
Free Shipping & Returns

Key Features

Core Type
Reinforced Solid
Color
Black
Material
Gum Rubber
Texture
Rough
For Use With
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9 X 233 RE BELT
Zoro #
G3177867
UPC #
072053485226
Country of Origin
Mexico

Dimensions

Diameter
9/16 in
Overall Length
233 in
Inside Length
19 ft
Min. Pulley Dia.
5 13/32 in
For Minimum Pulley Diameter
5 13/32 in
Outside Length
233 in

Details

Item
Round Belt
Core Type
Reinforced Solid
Color
Black
Material
Gum Rubber
Texture
Rough
For Use With
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Hardness
80A
Temp. Range
-30 Degrees to 140 Degrees F
Reinforcing Cord Material
Nylon
Minimum Operating Temperature
-30 Degrees F
Surface Texture
Rough
Belt Material
Gum Rubber
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Maximum Operating Temperature
140 Degrees F

Description

Round Belt, Color Black, Core Type Reinforced Solid, Diameter 9/16 in, For Minimum Pulley Diameter 5 13/32 in, Hardness 80A, Outside Length 233 in, Surface Texture Rough, Application Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives, Belt Material Gum Rubber, For Use With Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives, Inside Length 19 ft, Length Type Endless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.