Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Belt, Black, L 250 in

  • Mfr # 9 X 250 RE BELT

  • Zoro # G1829082


product price: $294.03
/ea
Free Shipping & Returns

Key Features

Core Type
Reinforced Solid
Color
Black
Material
Gum Rubber
Texture
Rough
For Use With
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9 X 250 RE BELT
Zoro #
G1829082
UPC #
072053485417
Country of Origin
Mexico

Dimensions

Diameter
9/16 in
Overall Length
250 in
Inside Length
21 ft
Min. Pulley Dia.
5 13/32 in
Outside Length
250 in
For Minimum Pulley Diameter
5 13/32 in

Details

Item
Round Belt
Core Type
Reinforced Solid
Color
Black
Material
Gum Rubber
Texture
Rough
For Use With
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Hardness
80A
Temp. Range
-30 Degrees to 140 Degrees F
Maximum Operating Temperature
140 Degrees F
Reinforcing Cord Material
Nylon
Belt Material
Gum Rubber
Minimum Operating Temperature
-30 Degrees F
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Surface Texture
Rough

Description

Round Belt, Color Black, Core Type Reinforced Solid, Diameter 9/16 in, For Minimum Pulley Diameter 5 13/32 in, Hardness 80A, Outside Length 250 in, Surface Texture Rough, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Material Gum Rubber, For Use With Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives, Inside Length 21 ft, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.