Zoro Homepage

Round Belt, Black, L 254 in

  • Mfr # 9 X 250 PR

  • Zoro # G216065784


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Outside Length
254 in
Number of Ribs
1
Material
Neoprene
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9 X 250 PR
Zoro #
G216065784
UPC #
770075331322
Country of Origin
Mexico

Dimensions

Outside Length
254 in
Inside Length
250 in
Diameter
9/16 in
For Minimum Pulley Diameter
5 13/32 in

Details

Item
Round Belt
Number of Ribs
1
Material
Neoprene
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Surface Texture
Smooth
Core Type
Reinforced Solid
Resistance Properties
Heat Resistant, Oil Resistant
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Color
Black
Metal Detectable
No
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-22 Degrees F
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Belt Material
Neoprene
Hardness
80A

Description

Round Belt, Color Black, Core Type Reinforced Solid, Diameter 9/16 in, For Minimum Pulley Diameter 5 13/32 in, Hardness 80A, Outside Length 254 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Neoprene, Groove Angle Not Applicable, Inside Length 250 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.