Zoro Homepage

Round Belt, Black, L 274 in

  • Mfr # 9 X 270 PR

  • Zoro # G016211602


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Surface Texture
Smooth
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-22 Degrees F
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9 X 270 PR
Zoro #
G016211602
UPC #
770075331339
Country of Origin
Mexico

Dimensions

For Minimum Pulley Diameter
5 13/32 in
Diameter
9/16 in
Outside Length
274 in
Inside Length
270 in

Details

Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Surface Texture
Smooth
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-22 Degrees F
Metal Detectable
No
Standards
ARPM, REACH, RoHS2
Number of Ribs
1
Item
Round Belt
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Core Type
Reinforced Solid
Hardness
80A
Belt Material
Neoprene
Color
Black
Reinforcing Cord Material
Polyester
Resistance Properties
Heat Resistant, Oil Resistant

Description

Round Belt, Color Black, Core Type Reinforced Solid, Diameter 9/16 in, For Minimum Pulley Diameter 5 13/32 in, Hardness 80A, Outside Length 274 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Neoprene, Groove Angle Not Applicable, Inside Length 270 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.