Round Belt, Black, L 345 in
- Mfr # 9 X 345 RE BELT
- Zoro # G2884515
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Core Type
Reinforced Solid
Material
Gum Rubber
Color
Black
Texture
Rough
For Use With
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9 X 345 RE BELT
- Zoro #
- G2884515
- UPC #
- 072053485424
- Country of Origin
- Mexico
Dimensions
- Diameter
- 9/16 in
- Overall Length
- 349 in
- Inside Length
- 29 ft
- Min. Pulley Dia.
- 5 13/32 in
- For Minimum Pulley Diameter
- 5 13/32 in
- Outside Length
- 345 in
Details
- Item
- Round Belt
- Core Type
- Reinforced Solid
- Material
- Gum Rubber
- Color
- Black
- Texture
- Rough
- For Use With
- Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
- Hardness
- 80A
- Temp. Range
- -30 Degrees to 140 Degrees F
- Surface Texture
- Rough
- Minimum Operating Temperature
- -30 Degrees F
- Belt Material
- Gum Rubber
- Reinforcing Cord Material
- Nylon
- Application
- Sewing Machines, Conveyors, Serpentine Systems
- Maximum Operating Temperature
- 140 Degrees F
- Shell Material
- Gum Rubber
- Wire Color
- Black
Description
Round Belt, Color Black, Core Type Reinforced Solid, Diameter 9/16 in, For Minimum Pulley Diameter 5 13/32 in, Hardness 80A, Outside Length 345 in, Surface Texture Rough, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Material Gum Rubber, For Use With Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives, Inside Length 29 ft, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.