Round Belt, Black, L 349 in
Mfr # 9 X 345 PR
Zoro # G316211593
product price: $524.99
/ea
Free Shipping & Returns
Key Features
Diameter
9/16 in
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Resistance Properties
Heat Resistant, Oil Resistant
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9 X 345 PR
Zoro #
G316211593
UPC #
770075331414
Country of Origin
Mexico
Dimensions
Diameter
9/16 in
For Minimum Pulley Diameter
5 13/32 in
Inside Length
345 in
Outside Length
349 in
Details
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Resistance Properties
Heat Resistant, Oil Resistant
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Polyester
Metal Detectable
No
Item
Round Belt
Belt Material
Neoprene
Surface Texture
Smooth
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Maximum Operating Temperature
180 Degrees F
Standards
ARPM, REACH, RoHS2
Color
Black
Number of Ribs
1
Core Type
Reinforced Solid
Hardness
80A
Description
Round Belt, Color Black, Core Type Reinforced Solid, Diameter 9/16 in, For Minimum Pulley Diameter 5 13/32 in, Hardness 80A, Outside Length 349 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Neoprene, Groove Angle Not Applicable, Inside Length 345 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.