Zoro Homepage

Round Belt, Black, L 36 in

  • Mfr # 7 X 33 RE BELT

  • Zoro # G016211558


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Metal Detectable
No
Reinforcing Cord Material
Nylon
Minimum Operating Temperature
-22 Degrees F
Hardness
80A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7 X 33 RE BELT
Zoro #
G016211558
UPC #
072053483246
Country of Origin
Mexico

Dimensions

Diameter
7/16 in
Inside Length
33 in
Outside Length
36 in
For Minimum Pulley Diameter
3 in

Details

Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Metal Detectable
No
Reinforcing Cord Material
Nylon
Minimum Operating Temperature
-22 Degrees F
Hardness
80A
Color
Black
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Number of Ribs
1
Core Type
Reinforced Solid
Resistance Properties
Heat Resistant, Oil Resistant
Maximum Operating Temperature
180 Degrees F
Surface Texture
Smooth
Item
Round Belt
Standards
ARPM, REACH, RoHS2
Belt Material
Gum Rubber

Description

Round Belt, Color Black, Core Type Reinforced Solid, Diameter 7/16 in, For Minimum Pulley Diameter 3 in, Hardness 80A, Outside Length 36 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Gum Rubber, Groove Angle Not Applicable, Inside Length 33 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.