Zoro Homepage

Round Belt, Black, L 38 in

  • Mfr # 7 X 35 RE BELT

  • Zoro # G716211605


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Standards
ARPM, REACH, RoHS2
Outside Length
38 in
Diameter
7/16 in
Minimum Operating Temperature
-22 Degrees F
Belt Material
Gum Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7 X 35 RE BELT
Zoro #
G716211605
UPC #
072053483277
Country of Origin
United States

Dimensions

Outside Length
38 in
Diameter
7/16 in
Inside Length
35 in
For Minimum Pulley Diameter
3 in

Details

Standards
ARPM, REACH, RoHS2
Minimum Operating Temperature
-22 Degrees F
Belt Material
Gum Rubber
Reinforcing Cord Material
Nylon
Surface Texture
Smooth
Metal Detectable
No
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Core Type
Reinforced Solid
Resistance Properties
Heat Resistant, Oil Resistant
Hardness
80A
Color
Black
Item
Round Belt
Number of Ribs
1
Maximum Operating Temperature
180 Degrees F

Description

Round Belt, Color Black, Core Type Reinforced Solid, Diameter 7/16 in, For Minimum Pulley Diameter 3 in, Hardness 80A, Outside Length 38 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Gum Rubber, Groove Angle Not Applicable, Inside Length 35 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.