Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Belt, Black, L 39 in

  • Mfr # 5 X 37 RE BELT

  • Zoro # G516211591


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Outside Length
39 in
Maximum Operating Temperature
180 Degrees F
Surface Texture
Smooth
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Hardness
80A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5 X 37 RE BELT
Zoro #
G516211591
UPC #
072053481808
Country of Origin
United States

Dimensions

Outside Length
39 in
Inside Length
37 in
Diameter
5/16 in

Details

Maximum Operating Temperature
180 Degrees F
Item
Round Belt
Surface Texture
Smooth
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Hardness
80A
Core Type
Reinforced Solid
Standards
ARPM, REACH, RoHS2
Metal Detectable
No
Number of Ribs
1
Belt Material
Gum Rubber
Minimum Operating Temperature
-22 Degrees F
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Color
Black
Reinforcing Cord Material
Nylon
Resistance Properties
Heat Resistant, Oil Resistant

Description

Round Belt, Color Black, Core Type Reinforced Solid, Diameter 5/16 in, Hardness 80A, Outside Length 39 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Gum Rubber, Groove Angle Not Applicable, Inside Length 37 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1, Reinforcing Cord Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.