Zoro Homepage

Round Belt, Black, L 40 in

  • Mfr # 5 X 38 RE BELT

  • Zoro # G316211579


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
-22 Degrees F
Hardness
80A
Metal Detectable
No
Outside Length
40 in
Standards
ARPM, REACH, RoHS2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5 X 38 RE BELT
Zoro #
G316211579
UPC #
072053481815
Country of Origin
United States

Dimensions

Outside Length
40 in
Inside Length
38 in
Diameter
5/16 in

Details

Minimum Operating Temperature
-22 Degrees F
Hardness
80A
Metal Detectable
No
Standards
ARPM, REACH, RoHS2
Belt Material
Gum Rubber
Surface Texture
Smooth
Number of Ribs
1
Item
Round Belt
Reinforcing Cord Material
Nylon
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Core Type
Reinforced Solid
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Resistance Properties
Heat Resistant, Oil Resistant
Color
Black
Maximum Operating Temperature
180 Degrees F

Description

Round Belt, Color Black, Core Type Reinforced Solid, Diameter 5/16 in, Hardness 80A, Outside Length 40 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Gum Rubber, Groove Angle Not Applicable, Inside Length 38 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1, Reinforcing Cord Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.