Zoro Homepage

Round Belt, Black, L 42 in

  • Mfr # 7 X 39 RE BELT

  • Zoro # G116211601


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
180 Degrees F
Inside Length
39 in
Outside Length
42 in
Color
Black
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7 X 39 RE BELT
Zoro #
G116211601
UPC #
072053532036
Country of Origin
United States

Dimensions

Inside Length
39 in
Outside Length
42 in
For Minimum Pulley Diameter
3 in
Diameter
7/16 in

Details

Maximum Operating Temperature
180 Degrees F
Item
Round Belt
Color
Black
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Metal Detectable
No
Resistance Properties
Heat Resistant, Oil Resistant
Reinforcing Cord Material
Nylon
Surface Texture
Smooth
Belt Material
Gum Rubber
Standards
ARPM, REACH, RoHS2
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Minimum Operating Temperature
-22 Degrees F
Core Type
Reinforced Solid
Number of Ribs
1
Hardness
80A

Description

Round Belt, Color Black, Core Type Reinforced Solid, Diameter 7/16 in, For Minimum Pulley Diameter 3 in, Hardness 80A, Outside Length 42 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Gum Rubber, Groove Angle Not Applicable, Inside Length 39 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.