Zoro Homepage

Round Belt, Black, L 420 in

  • Mfr # 9 X 416 PR

  • Zoro # G616211590


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Neoprene
Color
Black
Core Type
Reinforced Solid
Metal Detectable
No
Surface Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9 X 416 PR
Zoro #
G616211590
UPC #
770075331575
Country of Origin
Mexico

Dimensions

Inside Length
416 in
For Minimum Pulley Diameter
5 13/32 in
Diameter
9/16 in
Outside Length
420 in

Details

Belt Material
Neoprene
Color
Black
Core Type
Reinforced Solid
Metal Detectable
No
Surface Texture
Smooth
Maximum Operating Temperature
180 Degrees F
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Reinforcing Cord Material
Polyester
Item
Round Belt
Resistance Properties
Heat Resistant, Oil Resistant
Minimum Operating Temperature
-22 Degrees F
Standards
ARPM, REACH, RoHS2
Hardness
80A
Number of Ribs
1
Belt Coating
Flex-Weave(TM) oil and heat resistant cover

Description

Round Belt, Color Black, Core Type Reinforced Solid, Diameter 9/16 in, For Minimum Pulley Diameter 5 13/32 in, Hardness 80A, Outside Length 420 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Neoprene, Groove Angle Not Applicable, Inside Length 416 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.