Round Belt, Black, L 451 in
Mfr # 9 X 447 PR
Zoro # G816211581
product price: $787.99
/ea
Free Shipping & Returns
Key Features
Standards
ARPM, REACH, RoHS2
Diameter
9/16 in
Color
Black
Number of Ribs
1
Metal Detectable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9 X 447 PR
Zoro #
G816211581
UPC #
770075331582
Country of Origin
Mexico
Dimensions
Diameter
9/16 in
For Minimum Pulley Diameter
5 13/32 in
Inside Length
447 in
Outside Length
451 in
Details
Standards
ARPM, REACH, RoHS2
Color
Black
Number of Ribs
1
Metal Detectable
No
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
180 Degrees F
Surface Texture
Smooth
Hardness
80A
Resistance Properties
Heat Resistant, Oil Resistant
Item
Round Belt
Belt Material
Neoprene
Core Type
Reinforced Solid
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Reinforcing Cord Material
Polyester
Description
Round Belt, Color Black, Core Type Reinforced Solid, Diameter 9/16 in, For Minimum Pulley Diameter 5 13/32 in, Hardness 80A, Outside Length 451 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Neoprene, Groove Angle Not Applicable, Inside Length 447 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.