Zoro Homepage

Round Belt, Black, L 46 in

  • Mfr # 5 X 44 RE BELT

  • Zoro # G916211580


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Core Type
Reinforced Solid
Reinforcing Cord Material
Nylon
Maximum Operating Temperature
180 Degrees F
Outside Length
46 in
Standards
ARPM, REACH, RoHS2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5 X 44 RE BELT
Zoro #
G916211580
UPC #
072053481877
Country of Origin
Mexico

Dimensions

Outside Length
46 in
Inside Length
44 in
Diameter
5/16 in

Details

Core Type
Reinforced Solid
Reinforcing Cord Material
Nylon
Maximum Operating Temperature
180 Degrees F
Standards
ARPM, REACH, RoHS2
Minimum Operating Temperature
-22 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Number of Ribs
1
Color
Black
Belt Material
Gum Rubber
Item
Round Belt
Surface Texture
Smooth
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Hardness
80A
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Metal Detectable
No

Description

Round Belt, Color Black, Core Type Reinforced Solid, Diameter 5/16 in, Hardness 80A, Outside Length 46 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Gum Rubber, Groove Angle Not Applicable, Inside Length 44 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1, Reinforcing Cord Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.