Round Belt, Black, L 46 in
Mfr # 7 X 43 RE BELT
Zoro # G616211583
product price: $91.49
/ea
Free Shipping & Returns
Key Features
Reinforcing Cord Material
Nylon
Core Type
Reinforced Solid
Outside Length
46 in
Resistance Properties
Heat Resistant, Oil Resistant
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7 X 43 RE BELT
Zoro #
G616211583
UPC #
072053483352
Country of Origin
United States
Dimensions
Outside Length
46 in
Inside Length
43 in
Diameter
7/16 in
For Minimum Pulley Diameter
3 in
Details
Reinforcing Cord Material
Nylon
Core Type
Reinforced Solid
Resistance Properties
Heat Resistant, Oil Resistant
Color
Black
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Minimum Operating Temperature
-22 Degrees F
Belt Material
Gum Rubber
Metal Detectable
No
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Maximum Operating Temperature
180 Degrees F
Hardness
80A
Number of Ribs
1
Item
Round Belt
Standards
ARPM, REACH, RoHS2
Surface Texture
Smooth
Description
Round Belt, Color Black, Core Type Reinforced Solid, Diameter 7/16 in, For Minimum Pulley Diameter 3 in, Hardness 80A, Outside Length 46 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Gum Rubber, Groove Angle Not Applicable, Inside Length 43 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.