Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Belt, Black, L 54 in

  • Mfr # 4 X 52 RE BELT

  • Zoro # G916211566


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
-22 Degrees F
Belt Material
Gum Rubber
Surface Texture
Smooth
Number of Ribs
1
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4 X 52 RE BELT
Zoro #
G916211566
UPC #
072053481426
Country of Origin
United States

Dimensions

Inside Length
52 in
Outside Length
54 in
Diameter
1/4 in

Details

Minimum Operating Temperature
-22 Degrees F
Belt Material
Gum Rubber
Surface Texture
Smooth
Number of Ribs
1
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Resistance Properties
Heat Resistant, Oil Resistant
Item
Round Belt
Hardness
80A
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Metal Detectable
No
Standards
ARPM, REACH, RoHS2
Maximum Operating Temperature
180 Degrees F
Color
Black
Reinforcing Cord Material
Nylon
Core Type
Reinforced Solid

Description

Round Belt, Color Black, Core Type Reinforced Solid, Diameter 1/4 in, Hardness 80A, Outside Length 54 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Gum Rubber, Groove Angle Not Applicable, Inside Length 52 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1, Reinforcing Cord Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.