Zoro Homepage

Round Belt, Black, L 568 in

  • Mfr # 9 X 564 PR

  • Zoro # G016211565


product price: $984.99
/ea
Free Shipping & Returns

Key Features

Inside Length
564 in
Core Type
Reinforced Solid
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Standards
ARPM, REACH, RoHS2
Resistance Properties
Heat Resistant, Oil Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9 X 564 PR
Zoro #
G016211565
UPC #
770075331377
Country of Origin
Mexico

Dimensions

Inside Length
564 in
For Minimum Pulley Diameter
5 13/32 in
Diameter
9/16 in
Outside Length
568 in

Details

Item
Round Belt
Core Type
Reinforced Solid
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Standards
ARPM, REACH, RoHS2
Resistance Properties
Heat Resistant, Oil Resistant
Number of Ribs
1
Reinforcing Cord Material
Polyester
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Belt Material
Neoprene
Metal Detectable
No
Minimum Operating Temperature
-22 Degrees F
Hardness
80A
Color
Black
Surface Texture
Smooth
Maximum Operating Temperature
180 Degrees F

Description

Round Belt, Color Black, Core Type Reinforced Solid, Diameter 9/16 in, For Minimum Pulley Diameter 5 13/32 in, Hardness 80A, Outside Length 568 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Neoprene, Groove Angle Not Applicable, Inside Length 564 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.