Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Belt, Black, L 66 in

  • Mfr # 5 X 64 RE BELT

  • Zoro # G116211564


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Outside Length
66 in
Hardness
80A
Inside Length
64 in
Minimum Operating Temperature
-22 Degrees F
Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5 X 64 RE BELT
Zoro #
G116211564
UPC #
072053482072
Country of Origin
United States

Dimensions

Outside Length
66 in
Inside Length
64 in
Diameter
5/16 in

Details

Hardness
80A
Item
Round Belt
Minimum Operating Temperature
-22 Degrees F
Surface Texture
Smooth
Belt Material
Gum Rubber
Maximum Operating Temperature
180 Degrees F
Standards
ARPM, REACH, RoHS2
Resistance Properties
Heat Resistant, Oil Resistant
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Core Type
Reinforced Solid
Metal Detectable
No
Number of Ribs
1
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Reinforcing Cord Material
Nylon
Color
Black

Description

Round Belt, Color Black, Core Type Reinforced Solid, Diameter 5/16 in, Hardness 80A, Outside Length 66 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Gum Rubber, Groove Angle Not Applicable, Inside Length 64 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1, Reinforcing Cord Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.