Zoro Homepage

Round Belt, Black, L 67 in

  • Mfr # 4 X 65 RE BELT

  • Zoro # G316211562


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
180 Degrees F
Number of Ribs
1
Hardness
80A
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4 X 65 RE BELT
Zoro #
G316211562
UPC #
072053481556
Country of Origin
United States

Dimensions

Inside Length
65 in
Outside Length
67 in
Diameter
1/4 in

Details

Maximum Operating Temperature
180 Degrees F
Number of Ribs
1
Hardness
80A
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Nylon
Color
Black
Belt Material
Gum Rubber
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Core Type
Reinforced Solid
Standards
ARPM, REACH, RoHS2
Metal Detectable
No
Surface Texture
Smooth
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Resistance Properties
Heat Resistant, Oil Resistant
Item
Round Belt

Description

Round Belt, Color Black, Core Type Reinforced Solid, Diameter 1/4 in, Hardness 80A, Outside Length 67 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Gum Rubber, Groove Angle Not Applicable, Inside Length 65 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1, Reinforcing Cord Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.