Zoro Homepage

Round Belt, Black, L 68 in

  • Mfr # 9 X 64 RE BELT

  • Zoro # G716211568


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Color
Black
Metal Detectable
No
For Minimum Pulley Diameter
5 13/32 in
Resistance Properties
Heat Resistant, Oil Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9 X 64 RE BELT
Zoro #
G716211568
UPC #
072053484663
Country of Origin
United States

Dimensions

For Minimum Pulley Diameter
5 13/32 in
Outside Length
68 in
Diameter
9/16 in
Inside Length
64 in

Details

Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Color
Black
Metal Detectable
No
Resistance Properties
Heat Resistant, Oil Resistant
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
180 Degrees F
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Reinforcing Cord Material
Nylon
Standards
ARPM, REACH, RoHS2
Item
Round Belt
Core Type
Reinforced Solid
Surface Texture
Smooth
Hardness
80A
Number of Ribs
1
Belt Material
Gum Rubber

Description

Round Belt, Color Black, Core Type Reinforced Solid, Diameter 9/16 in, For Minimum Pulley Diameter 5 13/32 in, Hardness 80A, Outside Length 68 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Gum Rubber, Groove Angle Not Applicable, Inside Length 64 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.