Round Belt, Black, L 79 in
Mfr # 9 X 75 RE BELT
Zoro # G816211598
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Surface Texture
Smooth
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Diameter
9/16 in
Reinforcing Cord Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9 X 75 RE BELT
Zoro #
G816211598
UPC #
072053532029
Country of Origin
United States
Dimensions
Diameter
9/16 in
Outside Length
79 in
Inside Length
75 in
For Minimum Pulley Diameter
5 13/32 in
Details
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Surface Texture
Smooth
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Reinforcing Cord Material
Nylon
Core Type
Reinforced Solid
Maximum Operating Temperature
180 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Standards
ARPM, REACH, RoHS2
Belt Material
Gum Rubber
Hardness
80A
Item
Round Belt
Color
Black
Number of Ribs
1
Minimum Operating Temperature
-22 Degrees F
Metal Detectable
No
Description
Round Belt, Color Black, Core Type Reinforced Solid, Diameter 9/16 in, For Minimum Pulley Diameter 5 13/32 in, Hardness 80A, Outside Length 79 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Gum Rubber, Groove Angle Not Applicable, Inside Length 75 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.