Round Belt, Black, L 86 in
Mfr # 8 X 83 RE BELT
Zoro # G616211569
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Standards
ARPM, REACH, RoHS2
For Minimum Pulley Diameter
5 13/32 in
Reinforcing Cord Material
Nylon
Resistance Properties
Heat Resistant, Oil Resistant
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8 X 83 RE BELT
Zoro #
G616211569
UPC #
072053484274
Country of Origin
United States
Dimensions
For Minimum Pulley Diameter
5 13/32 in
Diameter
9/16 in
Outside Length
86 in
Inside Length
83 in
Details
Standards
ARPM, REACH, RoHS2
Reinforcing Cord Material
Nylon
Resistance Properties
Heat Resistant, Oil Resistant
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Number of Ribs
1
Metal Detectable
No
Core Type
Reinforced Solid
Belt Material
Gum Rubber
Item
Round Belt
Surface Texture
Smooth
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Color
Black
Hardness
80A
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-22 Degrees F
Description
Round Belt, Color Black, Core Type Reinforced Solid, Diameter 9/16 in, For Minimum Pulley Diameter 5 13/32 in, Hardness 80A, Outside Length 86 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Gum Rubber, Groove Angle Not Applicable, Inside Length 83 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.