Zoro Homepage

Round Belt, Black, L 87 in

  • Mfr # 4 X 85 RE BELT

  • Zoro # G216211600


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Diameter
1/4 in
Outside Length
87 in
Color
Black
Hardness
80A
Reinforcing Cord Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4 X 85 RE BELT
Zoro #
G216211600
UPC #
072053481754
Country of Origin
United States

Dimensions

Diameter
1/4 in
Outside Length
87 in
Inside Length
85 in

Details

Color
Black
Hardness
80A
Reinforcing Cord Material
Nylon
Surface Texture
Smooth
Metal Detectable
No
Item
Round Belt
Number of Ribs
1
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Belt Material
Gum Rubber
Core Type
Reinforced Solid
Standards
ARPM, REACH, RoHS2
Maximum Operating Temperature
180 Degrees F
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Minimum Operating Temperature
-22 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant

Description

Round Belt, Color Black, Core Type Reinforced Solid, Diameter 1/4 in, Hardness 80A, Outside Length 87 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Gum Rubber, Groove Angle Not Applicable, Inside Length 85 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1, Reinforcing Cord Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.