Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Belt, Black, L 87 in

  • Mfr # 9 X 83 RE BELT

  • Zoro # G416211585


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
180 Degrees F
Standards
ARPM, REACH, RoHS2
Number of Ribs
1
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Diameter
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9 X 83 RE BELT
Zoro #
G416211585
UPC #
072053484847
Country of Origin
United States

Dimensions

Diameter
9/16 in
Outside Length
87 in
For Minimum Pulley Diameter
5 13/32 in
Inside Length
83 in

Details

Maximum Operating Temperature
180 Degrees F
Standards
ARPM, REACH, RoHS2
Number of Ribs
1
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Minimum Operating Temperature
-22 Degrees F
Belt Material
Gum Rubber
Surface Texture
Smooth
Hardness
80A
Resistance Properties
Heat Resistant, Oil Resistant
Reinforcing Cord Material
Nylon
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Color
Black
Core Type
Reinforced Solid
Item
Round Belt
Metal Detectable
No

Description

Round Belt, Color Black, Core Type Reinforced Solid, Diameter 9/16 in, For Minimum Pulley Diameter 5 13/32 in, Hardness 80A, Outside Length 87 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Gum Rubber, Groove Angle Not Applicable, Inside Length 83 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.