Zoro Homepage

Round Belt, Black, L 88 in

  • Mfr # 8 X 85 RE BELT

  • Zoro # G516211560


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Standards
ARPM, REACH, RoHS2
Metal Detectable
No
Inside Length
85 in
Belt Material
Gum Rubber
Outside Length
88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8 X 85 RE BELT
Zoro #
G516211560
UPC #
072053484298
Country of Origin
United States

Dimensions

Inside Length
85 in
Outside Length
88 in
Diameter
9/16 in
For Minimum Pulley Diameter
5 13/32 in

Details

Standards
ARPM, REACH, RoHS2
Metal Detectable
No
Belt Material
Gum Rubber
Minimum Operating Temperature
-22 Degrees F
Item
Round Belt
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Color
Black
Hardness
80A
Surface Texture
Smooth
Resistance Properties
Heat Resistant, Oil Resistant
Number of Ribs
1
Maximum Operating Temperature
180 Degrees F
Core Type
Reinforced Solid
Reinforcing Cord Material
Nylon
Belt Coating
Flex-Weave(TM) oil and heat resistant cover

Description

Round Belt, Color Black, Core Type Reinforced Solid, Diameter 9/16 in, For Minimum Pulley Diameter 5 13/32 in, Hardness 80A, Outside Length 88 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Gum Rubber, Groove Angle Not Applicable, Inside Length 85 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.