Round Belt, Black, L 91 in
Mfr # 9 X 87 RE BELT
Zoro # G416211592
product price: $176.99
/ea
Free Shipping & Returns
Key Features
For Minimum Pulley Diameter
5 13/32 in
Hardness
80A
Diameter
9/16 in
Reinforcing Cord Material
Nylon
Metal Detectable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9 X 87 RE BELT
Zoro #
G416211592
UPC #
072053198652
Country of Origin
United States
Dimensions
For Minimum Pulley Diameter
5 13/32 in
Diameter
9/16 in
Inside Length
87 in
Outside Length
91 in
Details
Item
Round Belt
Hardness
80A
Reinforcing Cord Material
Nylon
Metal Detectable
No
Core Type
Reinforced Solid
Belt Material
Gum Rubber
Maximum Operating Temperature
180 Degrees F
Number of Ribs
1
Minimum Operating Temperature
-22 Degrees F
Surface Texture
Smooth
Resistance Properties
Heat Resistant, Oil Resistant
Color
Black
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Standards
ARPM, REACH, RoHS2
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Description
Round Belt, Color Black, Core Type Reinforced Solid, Diameter 9/16 in, For Minimum Pulley Diameter 5 13/32 in, Hardness 80A, Outside Length 91 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Gum Rubber, Groove Angle Not Applicable, Inside Length 87 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.