Zoro Homepage

Round Belt, Black, L 97 in

  • Mfr # 9 X 93 RE BELT

  • Zoro # G316211586


product price: $187.99
/ea
Free Shipping & Returns

Key Features

For Minimum Pulley Diameter
5 13/32 in
Number of Ribs
1
Surface Texture
Smooth
Core Type
Reinforced Solid
Diameter
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9 X 93 RE BELT
Zoro #
G316211586
UPC #
072053484939
Country of Origin
United States

Dimensions

For Minimum Pulley Diameter
5 13/32 in
Diameter
9/16 in
Inside Length
93 in
Outside Length
97 in

Details

Number of Ribs
1
Item
Round Belt
Surface Texture
Smooth
Core Type
Reinforced Solid
Color
Black
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Resistance Properties
Heat Resistant, Oil Resistant
Hardness
80A
Maximum Operating Temperature
180 Degrees F
Belt Material
Gum Rubber
Metal Detectable
No
Minimum Operating Temperature
-22 Degrees F
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Reinforcing Cord Material
Nylon
Standards
ARPM, REACH, RoHS2

Description

Round Belt, Color Black, Core Type Reinforced Solid, Diameter 9/16 in, For Minimum Pulley Diameter 5 13/32 in, Hardness 80A, Outside Length 97 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Gum Rubber, Groove Angle Not Applicable, Inside Length 93 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.