Zoro Homepage

Round Endless Belts, 9 X 155 RE BELT

  • Mfr # 9 X 155 RE BELT

  • Zoro # G8035398


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Round Endless Belt
Temp. Range
-30 to 82°C
Color
Black
Height
14 mm
Top Width
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9 X 155 RE BELT
Zoro #
G8035398
UPC #
72053485202
Country of Origin
Mexico

Dimensions

Height
14 mm
Top Width
14 mm
Outside Length
4039 mm

Details

Item - Timing Belts
Round Endless Belt
Temp. Range
-30 to 82°C
Color
Black
V-Belt Section
Round
Banded Belt
Yes
Core Cord
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.