Zoro Homepage

SAE to SAE Adapters

  • Mfr # 12FJ-CAP

  • Zoro # G706429584


product price: $13.29
/ea

Key Features

Fitting Shape
Straight
Fitting Material
Steel
Fitting Connection Type
Pipe - NPTF
End 1 Connection Type
MJ
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12FJ-CAP
Zoro #
G706429584
UPC #
72053165258
Country of Origin
China

Details

Fitting Shape
Straight
Fitting Material
Steel
Fitting Connection Type
Pipe - NPTF
End 1 Connection Type
MJ
Material
Steel
End 2 Connection Type
Cap
Finish
Zinc-plated

Description

Gates hydraulic adapters allow for easy assembly on medium, high, very high and_x000D_
extremely high pressure hose.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.