Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAE to SAE Adapters

  • Mfr # 8FJ-CAP

  • Zoro # G606429523


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Fitting Shape
Plug
Fitting Material
Steel
End 2 Connection Type
Cap
Material
Steel
End 1 Connection Type
FJ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8FJ-CAP
Zoro #
G606429523
UPC #
72053165234
Country of Origin
China

Details

Fitting Shape
Plug
Fitting Material
Steel
End 2 Connection Type
Cap
Material
Steel
End 1 Connection Type
FJ

Description

Gates hydraulic adapters allow for easy assembly on medium, high, very high and_x000D_
extremely high pressure hose.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.