
SAE to SAE Adapters
Mfr # 8MB-8MJ
Zoro # G506429531
product price: $10.19
/eaKey Features
Fitting Shape
Bent Tube
Fitting Material
Steel
Fitting Connection Type
Flange - Code 62 Caterpillar
End 2 Connection Type
MJ
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8MB-8MJ
Zoro #
G506429531
UPC #
72053163186
Country of Origin
China
Details
Fitting Shape
Bent Tube
Fitting Material
Steel
Fitting Connection Type
Flange - Code 62 Caterpillar
End 2 Connection Type
MJ
Material
Steel
End 1 Connection Type
MB
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and_x000D_
extremely high pressure hose.
extremely high pressure hose.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.