Zoro Homepage

Safety Release Radiator Cap, 31534

  • Mfr # 31534

  • Zoro # G5526191


product price: $9.35
/ea

Key Features

Vented/Nonvented
Vented
Color
Silver
Width
1.71 in
Height
1.32 in
Pressure Rating
16 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31534
Zoro #
G5526191
UPC #
072053638967
Country of Origin
China

Dimensions

Width
1.71 in
Height
1.32 in
Filler Neck Depth (in)
0.63 in
Filler Neck Outside Diameter (in)
1.7 in
Shell Diameter (mm)
56
Filler Neck Inside Diameter (in)
1.61 in
Vacuum Port Diameter
0.63 in
Valve Outside Diameter
1.14 in
Outlet Outside Diameter
1.8 in
Cap Depth
1.32 in

Details

Item
Radiator Cap
Vented/Nonvented
Vented
Color
Silver
Pressure Rating
16 psi
Finish
Stainless
Attachment Type
Cam On
Features
Release lever which protects against accidental burns by releasing steam through an overflow tube; Corrosion-resistant, Quick Pressure Release
Type
Safety Release Mini Cap
Weight
0.15 lb
Coolant Recovery System
Optional System
SAE Pressure Range
14 to 18 psi
Grade Type
OE Exact

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.