Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Stripe Standard Air Service Hose

  • Mfr # 27492

  • Zoro # G514901012


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Type
Air Hose (Standard)
Working Pressure (PSI)
300 PS
Thread
1/2-14NPT
Material
Rubber
Pneumatic Hose Inside Dia
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27492
Zoro #
G514901012
UPC #
72053080971
Country of Origin
United States

Details

Type
Air Hose (Standard)
Working Pressure (PSI)
300 PS
Thread
1/2-14NPT
Material
Rubber
Pneumatic Hose Inside Dia
13 mm

Description

Safety Stripe Air Hose provides a durable, premium hose for garage and service station air impact tools.
Bend restrictors for extended life; Factory assembled male couplings with 300 lb. minimum coupling pull; High flexibility is easy on wrists; High strength reinforcement; Perforated EPDM red cover that resists ozone and abrasion; Temperature Range: -40 Deg. F to +200 Deg. F (-40 Deg. C to +93 Deg. C); WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.