Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Serpentine Belt 1996-1997 Suzuki Sidekick 1.8L, K050647

  • Mfr # K050647

  • Zoro # G6815871


product price: $29.39
/ea

Key Features

Effective Length (in)
64.67
Number of Ribs
5
Top Width (in)
0.667
Outside Circumference (in)
65.237
Cross-Section
K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K050647
Zoro #
G6815871
UPC #
072053237764
Country of Origin
United States

Dimensions

Effective Length (in)
64.67
Top Width (in)
0.667

Details

Number of Ribs
5
Item
V-Belt
Outside Circumference (in)
65.237
Cross-Section
K
Grade Type
OE Performance
Features
Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
Belt Material
EPDM
Cord Material
Polyester
Material
EPDM
Type
Automotive V-Ribbed Belt (Standard)

Description

Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit Micro-V belts. With advanced technology that matches the OE size, construction and materials, Gates Micro-V ensures optimal vehicle performance.Micro-V belts provide peak operating performance while delivering the highest value available.Meets or exceeds all specifications from the Original Equipment Manufacturer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.