Serpentine Belt 2004-2008 Mazda RX-8 1.3L, K050321

  • Mfr # K050321

  • Zoro # G6755933


product price: $18.95
/ea

Key Features

Cross-Section
K
Number of Ribs
5
Outside Circumference (in)
32.75
Effective Length (in)
32.16
Top Width (in)
0.667
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K050321
Zoro #
G6755933
UPC #
770075165965
Country of Origin
Unknown

Dimensions

Effective Length (in)
32.16
Top Width (in)
0.667

Details

Cross-Section
K
Number of Ribs
5
Outside Circumference (in)
32.75
Item
V-Belt
Features
Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
Cord Material
Polyester
Material
EPDM
Type
Automotive V-Ribbed Belt (Standard)
Belt Material
EPDM
Grade Type
OE Performance

Description

Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit Micro-V belts. With advanced technology that matches the OE size, construction and materials, Gates Micro-V ensures optimal vehicle performance.Micro-V belts provide peak operating performance while delivering the highest value available.Meets or exceeds all specifications from the Original Equipment Manufacturer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.