Serpentine Belt 2007-2010 BMW X5 3.0L, K040294SF

  • Mfr # K040294SF

  • Zoro # G6691944


product price: $25.59
/ea

Key Features

Top Width (in)
0.56
Outside Circumference (in)
30
Effective Length (in)
29.49
Installation Requirement
3 mm Zip Tie
Number of Ribs
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K040294SF
Zoro #
G6691944
UPC #
770075673293
Country of Origin
United States

Dimensions

Top Width (in)
0.56
Effective Length (in)
29.49

Details

Outside Circumference (in)
30
Installation Requirement
3 mm Zip Tie
Number of Ribs
4
Cross-Section
K
Grade Type
OE Exact
Type
Automotive V-Ribbed Belt (Stretch Fit)
Belt Material
EPDM
Features
Specially formulated adhesive literally locks onto the cord; Patented highly engineered EPDM belt ribs are extremely resistant to contamination, wear and pilling
Cord Material
Nylon
Material
EPDM
Item
Serpentine Belt

Description

Stretch Fit Drive Systems Demand Highly Engineered Solutions.Gates Micro-V Stretch Fit Belts, with exclusive self-tensioning technology, were the first Aftermarket belts engineered to fit like a glove and perform properly on these unique stretch fit drive systems.Patented highly engineered EPDM belt ribs are extremely resistant to oil leaks, wear and pilling.Gates engineered tensile cord has the needed combination of strength and flexibility using advanced polyamide tensile cord.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.