This item is Discontinued.

Gates Serpentine Belt 2009-2013 Chevrolet Corvette, K110841RPM K110841RPM

Serpentine Belt 2009-2013 Chevrolet Corvette, K110841RPM (Discontinued)

  • Mfr # K110841RPM
  • Zoro # G6849435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K110841RPM
Zoro #
G6849435
UPC #
770075710431
Country of Origin
United States

Dimensions

Effective Length (in)
84.16
Top Width (in)
1.507

Details

Outside Circumference (in)
84.75
Color
Black
Number of Ribs
11
Cross-Section
K
Features
Two layers of adhesion gum for maximum strength and durability; High-modulus, high strength aramid or polyester cord; Belt design results in lower heat, noise, vibration, and belt slip for increased durability
Cord Material
Aramid
Belt Material
EPDM
Item
Serpentine Belt
Material
EPDM
Grade Type
Built for Performance
Type
High Performance Automotive V-Ribbed Belt

Description

Racing. Performance. Muscle. The only belt in the industry specifically designed for high-output and forced induction engines. Specially-engineered to deliver maximum boost and performance, RPM belts feature the most advanced technology:Nylon-fiber reinforced undercord.High-modulus, low stretch aramid or polyester cord.Advanced, exact-fit precision-ground belt profile.Strict OEM dimension specifications.Two layers of adhesion for increased durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.