Zoro Homepage

Serpentine Belt, DK071135

  • Mfr # DK071135

  • Zoro # G6834519


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Number of Ribs
7
Color
BLACK
Material
EPDM
Cross-Section
K
Top Width (in)
0.947
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK071135
Zoro #
G6834519
UPC #
770075465010
Country of Origin
United States

Dimensions

Top Width (in)
0.947
Inlet Outside Diameter (in)
113.56

Details

Number of Ribs
7
Color
BLACK
Material
EPDM
Cross-Section
K
Item
V-Belt
Features
Specially designed to resist wear and cracking due to overall reduced thickness in construction
Type
Automotive Dual-Sided V-Ribbed Belt
Cord Material
Polyester
Outside Circumference (in)
114.125
Grade Type
OE Performance

Description

For replacing original equipment belts on serpentine drives that require a higher degree of efficiency when transmitting power. Designed for small diameter pulleys and for use with or without automatic tensioners.V-Ribbed on both sides of the belt.Specially designed to resist wear and cracking due to overall reduced thickness in construction.Broad coverage on unique applications.Custom setup for Gates specialized solution kits for Serpentine drives that cause problems from the OEM.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.