Zoro Homepage
This item is Discontinued.
Gates Serpentine Belt Drive Component Kit, 90K-38271B 90K-38271B

Serpentine Belt Drive Component Kit, 90K-38271B (Discontinued)

  • Mfr # 90K-38271B
  • Zoro # G1451774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90K-38271B
Zoro #
G1451774
UPC #
770075758136
Country of Origin
United States

Dimensions

Top Width (in)
0.807

Details

Includes
Tensioner
Number of Components
2
Number of Tensioners
1
Number of Belts
1
Outside Circumference (in)
93.069
Item
Serpentine Belt Kit

Description

Gates Complete Serpentine Kits make it easy to service the entire serpentine belt drive system. Save money and prevent premature vehicle breakdowns by making the choice to fix your vehicle right the first time. Neglecting to replace the tensioner and pulley(s), at the same time you replace the belt, can not only shorten the life of the belt as well as other front end accessory drive components, but can leave you or your customer stranded on the side of the road.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.