This item is Discontinued.

Gates Serpentine Belt Drive Enhancement Kit, 38185K 38185K

This item is Discontinued.

Gates

Serpentine Belt Drive Enhancement Kit, 38185K (Discontinued)

Mfr # 38185K
Zoro # G5758625
UPC # 770075525394
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
38185K
Zoro #
G5758625
UPC #
770075525394
Country of Origin
United States

Details

Item
Solution Kit
Number of Alt Decoupler Pulleys
1
Number of Tensioners
1
Number of Components
5
Number of Bolts
1
Number of Belts
1

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.