Zoro Homepage

Serpentine Belt Drive Solution Kit 2006 Honda Civic 1.8L, 39054K

  • Mfr # 39054K

  • Zoro # G1446962


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Includes
Tensioner, Bolt
Number of Belts
1
Number of Bolts
1
Number of Components
3
Number of Tensioners
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39054K
Zoro #
G1446962
UPC #
770075436904
Country of Origin
United States

Details

Includes
Tensioner, Bolt
Number of Belts
1
Number of Bolts
1
Number of Components
3
Item
Micro-V Component Kit
Number of Tensioners
1
DIN Series
1

Description

Honda Civic, 4-Cyl. 1.8L, 2006Solution Kits are precision engineered by Gates – The world’s most experienced designer of accessory belt drive systems and manufacturer of premium quality parts.Gates Solution Kit for the Honda Civic addresses:Problem: Accessory drive belt routing produces excessive force on tensioner causing tensioner misalignment, belt noise and possible tensioner bolt failure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.