This item is Discontinued.

This item is Discontinued.
Serpentine Belt Drive Solution Kit, 38189K2 (Discontinued)
Mfr #
38189K2
Zoro #
G1450277
UPC # 770075443988
Country of Origin United States
Category Automotive Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
38189K2
Zoro #
G1450277
UPC #
770075443988
Country of Origin
United States
Dimensions
Tube Outside Diameter (in)
2
Details
Item
Solution Kit
Includes
Tensioner, (2) Idler Pulleys, Alt Decoupler Pulley
Number of Idlers
2
Number of Tensioners
1
Number of Components
5
Number of Belts
1
Number of Alternator Decoupler Pulleys
1
DIN Series
1
Description
Ford Crown Victoria, V-8 4.6L (fleet), 2006-2011 & Mercury Grand Marquis, V-8 4.6L (fleet), 2007 - 2010Solution Kits are precision engineered by Gates – The world’s most experienced designer of accessory belt drive systems and manufacturer of premium quality parts.Gates Solution Kit for the Ford Crown Victoria and Mercury Grand Marquis features:Complete service for the accessory drive, including the Alternator Decoupler Pulley (ADP), without replacing an expensive alternator.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.