This item is Discontinued.

Gates Serpentine Belt Drive Solution Kit, 38216K 38216K

This item is Discontinued.

Gates

Serpentine Belt Drive Solution Kit, 38216K (Discontinued)

Mfr # 38216K
Zoro # G1451205
UPC # 770075424345
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
38216K
Zoro #
G1451205
UPC #
770075424345
Country of Origin
United States

Details

Item
Micro-V Component Kit
Includes
Tensioner
Number of Tensioners
1
Number of Components
2
Number of Belts
1

Description

Toyota Camry, Solara, Highlander, RAV4, 4-Cyl. 2.4L, 2001 - 2004Gates Solution Kit addresses the following:Noise from engine compartment during vehicle operation, especially after cold soak.Provides proper tension and belt surface to correct problem.Reference Technical Service Bulletin: TSB EG040 04.Gates - Driven By Possibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.