Zoro Homepage

Serpentine Belt Drive Solution Kit, 38379K

  • Mfr # 38379K

  • Zoro # G1450435


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Includes
Tensioner, Idler, Bolt
Number of Belts
1
Number of Tensioners
1
Number of Idlers
1
Number of Components
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38379K
Zoro #
G1450435
UPC #
770075248392
Country of Origin
United States

Dimensions

Tube Outside Diameter (in)
1

Details

Includes
Tensioner, Idler, Bolt
Number of Belts
1
Number of Tensioners
1
Number of Idlers
1
Number of Components
4
Number of Bolts
1
Item
Micro-V Component Kit
DIN Series
1

Description

Gates Solution Kit for Chrysler, Dodge and Plymouth Mini-Vans V-6 3.3L & 3.8L, 2000 – 1996. Under rain or snow conditions, the serpentine belt could come off leaving your customer stranded. This kit solves the problem by delivering the proper tension and performance to the belt drive system making it virtually impossible for the belt to jump off.Reference Technical Service Bulletin: TSB 07-01-99 and 07-02-94.Gates - Driven By Possibility

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.